- Torpedo
description
- The high-visibility torpedo level is durable and accurate. Its top-read feature allows visibility from above for easy reading and marking. Constructed of ABS plastic for impact resistance and tinted 360° vials for visibility, this tool is built for accuracy, ease of use and durability.
features
- Durable, shock-resistant ABS construction.
- Vials provide accuracy of 0.002 in/in (2mm/m).
- Center top read vial for improved visibility.
- Non-marring material will not damage finished surfaces.
| Material | ABS |
| Type | Torpedo |
| No. of Vials | 3 (1 Level, 1 Plumb, 1 45°) |
| Color | Orange |
| Weight | 0.16 LB |
| EAN or UPC | 76174422948 |

