- Top Read Level
- 48" Long
description
- Heavy-duty aluminum I-beam construction for rigidity and accuracy. Level accuracy of 0.0015 in./in. (1.5 mm/m). 360° vials set directly into frame never need adjustment. Large, clear acrylic vial covers and top-read center vial ease readability. Yellow powder-coated body with high-visibility accents easy to spot on job.
features
- Yellow powder-coated body with high-visibility accents easy to spot on job
- Level accuracy of 0.0015 in./in. (1.5 mm/m)
- 360° vials set directly into frame never need adjustment
- Large, clear acrylic vial covers and top-read center vial ease readability
| Vial Positions | 1 Level, 2 Plumb |
| Length | 48 in |
| No. of Vials | 3 |
| Accuracy | ±0.0010 in |
| Base Type | Grooved |
| Body Material | Aluminum |
| Type | Builders Spirit Level |
| Weight | 1.55 LB |
| EAN or UPC | 76174424805 |

