- Shock-Resistant Torpedo Level
- 9" Long
description
- This shock resistant level has a heavy duty frame and open top read vial. This magnetic level has non marring feet for use on finished surfaces, a pipe groove, and is also water resistant. There is a magnetic strip to allow for hands-free operation on metal surfaces. There is also a lighted version available with automatic shut off for use in dimly lit locations.
features
- Heavy-duty aluminum frame for durability.
- Open top read vial for maximum readability.
- Water resistant.
- Rubber end caps for shock absorption
| No. of Vials | 3 |
| Body Material | Aluminum |
| Base Type | Magnetic |
| Accuracy | 0.002 in/in |
| Type | Torpedo Spirit Level |
| Vial Positions | 45°, Level, Plumb |
| Length | 9 in |
| Weight | 0.34 LB |
| EAN or UPC | 76174435115 |

