- Box Beam Level
- 24" Long
- 1 3/16" High
- 2 9/16" Wide
- 3 Vials
features
- Block vials provide maximum accuracy
- MaxEdge™ bridged center vial for continuous marking surface and durability
- Single piece, aluminum box beam structure for durability and accuracy
- Large ergonomic rubber over-molded hand grip
- Shock-absorbing end caps hold up to heavy use
- Non-marring side bumpers helps prevent damage to finished surfaces
| Length | 24 in |
| Magnetic | No |
| Color | Yellow |
| No. of Vials | 3 |
| Height | 1 3/16 in |
| Base Type | Flat |
| Vial Positions | 1 Level, 2 Plumb |
| Type | Box Beam |
| Accuracy | 0.0005 in/in |
| Body Material | Aluminum |
| Weight | 1.5 LB |
| EAN or UPC | 76174435245 |

