- Box Beam Level
- 48" Long
- 1 3/16" High
- 2 9/16" Wide
- 3 Vials
description
- Built from a single piece of aluminum extrusion for increased durability and rugged use. Features 2 block vials on each end to provide maximum accuracy. Center MAXEDGE™ vial enables users to scribe continuous lines with an improved view. Dual bi-material hand grips for comfort. Two shock absorbent end caps and non-marring side bumpers for durability.
features
- Designed with 2 block vials on each end
- Center MAXEDGE™ vial enables users to scribe continuous lines with an improved view
- Hand grips are made from bi-material for comfort
- End caps are shock absorbent
- 2 shock absorbent end caps and non-marring side bumpers for durability
| Body Material | Aluminum |
| Length | 48 in |
| Color | Yellow |
| Type | Box Beam |
| Vial Positions | 1 Level, 2 Plumb |
| Height | 1 3/16 in |
| Accuracy | 0.0005 in/in |
| Base Type | Flat |
| No. of Vials | 3 |
| Weight | 2.63 LB |
| EAN or UPC | 76174435481 |

