- Magnetic Torpedo
features
- Die-cast aluminum body for durability.
- Solid block vials provide accuracy of 0.0005in/in (0.5mm/m).
- Magnified center vial for visibility.
- Pipe groove for use on rounded surfaces.
- Rare-earth magnets for ultimate holding power.
| Material | Aluminum |
| Color | Yellow |
| No. of Vials | 2 |
| Type | Magnetic Torpedo |
| Weight | 0.0 LB |
| EAN or UPC | 76174436051 |

