- FatMax® Xtreme™ Box Beam Level
- 24" Long
features
- Durable box beam construction is up to 5x stronger than other Stanley® levels
- Block vials provide accuracy of 0.0005 in/in (0.5mm/m)
- Magnified center vial for improved visibility
- Machined leveling surfaces improves accuracy
| No. of Vials | 3 |
| Type | Builders Spirit Level |
| Length | 24 in |
| Vial Positions | 1 Level, 2 Plumb |
| Body Material | Aluminum |
| Accuracy | 0.0005 in/in |
| Weight | 1.7 LB |
| EAN or UPC | 76174436242 |

