- Aluminum Carpenter Square
- 24" Long
- Framing Square
description
- High-quality aluminum for maximum durability. Durable, embossed graduations and figures for easy reading. Protective lacquered coating resists corrosion. Provides helpful reference conversion tables.
features
- Easy to read graduations and figures
- Corrosion resistant protective lacquered coating
- Reference conversion tables
- Quantity per pound and depth scale
| Measuring System | Inch |
| Material | Aluminum |
| Beam Length | 16 in |
| Blade Width | 2 in |
| Beam Width | 1 1/2 in |
| No. of Scales | 1 |
| Blade Length | 24 in |
| Type | Framing Square |
| Increment @ Scale | 1/8 in @ 1 in |
| Weight | 1.0 LB |
| EAN or UPC | 76174453003 |

