- Line Level
- 3 3/32" Length
- 1 Vial
applications
- Laying brick walls
- Digging ditches
- Trimming hedges
features
- Lightweight, hexagon case
- Special hooks hold to line
- Slides freely for easy positioning
- Flat bottom
- Yellow 360° vial
| Type | Line Level |
| No. of Vials | 1 |
| Length | 3 3/32 in |
| Weight | 0.04 LB |

