- Top Read Level
- 72" Long
features
- End caps to prevent denting
- Top read center vial for easy readability
- Yellow vial covers for high visibility and easier reading vials
| Base Type | Grooved |
| No. of Vials | 6 |
| Vial Positions | 3 Plumb |
| Body Material | Aluminum |
| Accuracy | ±0.0010 in |
| Type | Builders Spirit Level |
| Length | 72 in |
| Weight | 2.81 LB |

