- Top Read Magnetic Level
- 78" Long
features
- 360° vial set directly into frame, never need adjustment
- Full length magnetic strip
- Large, clear vial covers for easy readability
- Removable vial cover for easy replacement
- Serious DIY and professional applications
- Top read center vial for easy readability
| Type | Builders Spirit Level |
| Accuracy | ±0.0010 in |
| Vial Positions | 3 Plumb |
| Length | 78 in |
| Body Material | Aluminum |
| Base Type | Grooved |
| No. of Vials | 6 |
| Weight | 3.38 LB |

