- FatMax® Level
- 24" Long
features
- Top-read center vial for easy readability
- Block vials for maximum accuracy and durability
- Highly visible accents to easily find level on worksite
- Shock absorbing end caps and overall design to maintain accuracy
- Hang hole for easy storage, also soft grip for comfort
- Seamless one-piece extrusion for rugged use
- Milled working surface for improved accuracy
- Non-Marring side bumpers for use against finished
| Vial Positions | 1 Level, 2 Plumb |
| Accuracy | 0.0005 in |
| Type | Machinists' Level |
| Length | 24 in |
| No. of Vials | 3 |
| Body Material | Aluminum |
| Weight | 2.31 LB |

