- Bi-Material Plier Set
- 4 Pieces
- Slip Jopint
- Diagonal, Long Nose
- Lineman Pliers
description
- 4 Piece Bi-Material Plier Set.
features
- Drop-forged steel is strong and durable.
- Pliers set designed for grasping, bending and cutting.
- Meets ANSI specifications.
- Slip-resistant bi-material handle for a comfortable grip.
includes
- 8 3/4" lineman pliers
- 8" long nose pliers
- 7" diagonal pliers
- 8 1/4" slip-joint pliers
| No. of Pieces | 4 |
| Weight | 3.27 LB |
| EAN or UPC | 76174840582 |

