- BBL Series Box Beam Level
- 24" Long
features
- Multi-ring vials indicate 2° and 4° grade for drainage
- Super Shock® end caps
- Cushion-grip hand grips
- Precision milled edges
| Vial Material | Acrylic |
| Accuracy | 0.0005 in |
| Base Type | V-Grooved |
| Body Material | Aluminum |
| Length | 24 in |
| Weight | 1.13 LB |

