- Savage™ & Lil Savage™ Magnetic Level
- 6" Long
features
- Anti-Dog" attachment for bending pipe
| Base Type | V-Grooved |
| Body Material | Aluminum |
| Vial Positions | 0°, 30°, 45° & 90° |
| Length | 6 in |
| Weight | 0.4 LB |
| Base Type | V-Grooved |
| Body Material | Aluminum |
| Vial Positions | 0°, 30°, 45° & 90° |
| Length | 6 in |
| Weight | 0.4 LB |