- Savage™ & Lil Savage™ Magnetic Level
- 9" Long
features
- Brightview? machined vial surrounds
- Permanently sealed vial caps
| Body Material | Aluminum |
| Vial Positions | 0°, 30°, 45° & 90° |
| Base Type | V-Grooved |
| Length | 9 in |
| Weight | 0.58 LB |
| Body Material | Aluminum |
| Vial Positions | 0°, 30°, 45° & 90° |
| Base Type | V-Grooved |
| Length | 9 in |
| Weight | 0.58 LB |