- Polyamide Material
features
- Swivel top SpeedSet brackets. Required for curves, lange changes, and combiner areas. Allows in and out adjustment of the rails at any angle relative to the conveyor. SpeedSet brackets offer preset conveyor guide rail adjustments that are fast and accurate without the need of tools. Polyamide bracket. Stainless steel rod and spring assembly. PVC push knob. Includes one QPC spacer.
| Material | POLYAMIDE |
| Thread | 0.313 in |
| Straight/Swivel | Swivel |
| Rod Diameter | 0.75 in |
| Profile | 203Q |
| Adjustment Type | Horizontal, Swivel |
| Measurement System | Inch |
| Hardware Type | SpeedSet Bracket |
| Adjustment Range (Travel) | 2.5 in |
| Sleeve Length | 5 in |
| Overall Height | 6.55 in |
| Overall Length | 3.29 in |
| Rod Center to Top of Slot | 3.45 |
| Rod Size | 5/16 in |
| Component Series | VG-203Q |
| Weight | 1.62 LB |
| EAN or UPC | 787405170360 |

