- VG-511 Series
- 2600 lbs Static Load
description
- Articulating Plastic Leveler
- Series: VG-511, Base Diameter: 4, Spindle Length: -mm, Thread: 5/8-11
features
- Reinforced polyamide base, stainless steel threaded ball. Valu Guide socket style levelers can be used on existing studs or with Valu Guide threaded rod to fabricate custom stem lengths. Two lag holes for anchoring to floor.
| Lag Hole Center Distance (in) | 2.92 |
| Lag Hole Dia. | 0.48 in |
| Lag Hole Diameter (in) | 0.48 |
| Base Height | 0.73 in |
| Static Load Capacity | 2600 lbs |
| Number of Lag Holes | 2 |
| Stem Material | Stainless Steel |
| Static Load (lbs) | 2600 |
| Base Height with Pad (in) | 0.83 |
| No. of Lag Holes | 2 |
| Part Length (in) | 1.35 |
| Material | POLYAMIDE |
| Base Dia. | 4 in |
| Thread (in) | 5/8-11 |
| Component Series | VG-511 |
| Base Height with Pad | 0.83 in |
| Angle of Misalignment | ±15° |
| Base Height (in) | 0.73 |
| Base Diameter (in) | 4 |
| Measurement System | Universal |
| Thread | 5/8-11 in |
| Lag Hole Center Distance | 2.92 in |
| Length | 1.35 in |
| Weight | 0.3 LB |
| EAN or UPC | 787405246690 |

