Skip to content Skip to navigation menu
TB Woods1002C

1002C

Cast Iron 10.4 in OD 2 Grooves C Belt Section Classical Sheave
Item #100788301
  • C Belt Section
  • 10.4 in Outer Diameter
  • Cast Iron Material
  • Quick Disconnect Bushing Bore
TB Woods1002C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • C Belt Section
  • 10.4 in Outer Diameter
  • Cast Iron Material
  • Quick Disconnect Bushing Bore

description

  • TB Wood’s Classical (also known as Conventional) V-belts include five cross sections: A, B, C, D, and E. These sections are a continuing development of the original V-belts of the 1930’s. A, B, C, and D belts are available in wrapped or cog construction and all are static conducting, and oil and heat resistant. (Note: E section V-belts are available for replacement on existing drives, but are not recommended for new drive designs.)
O.D. 10.4 in
Material Cast Iron
Belt Section C
Number of Hubs 2
Datum Dia. 10 in
Bushing Bore Range [Max] 1/2 in
Pitch Dia. 10.4 in
Bore Type Quick Disconnect Bushing
Bushing Bore Range [Min] 2 15/16 in
Bushing SF
Pulley Construction Webbed
Hub Location 0.81 in
Face Width 2.38 in
Overall Length 2.375 in
No. of Grooves 2
Weight 19.2 LB
EAN or UPC 698672031127
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison