- C Belt Section
- 20.4 in Outer Diameter
- Cast Iron Material
- Quick Disconnect Bushing Bore
description
- TB Wood’s Classical (also known as Conventional) V-belts include five cross sections: A, B, C, D, and E. These sections are a continuing development of the original V-belts of the 1930’s. A, B, C, and D belts are available in wrapped or cog construction and all are static conducting, and oil and heat resistant. (Note: E section V-belts are available for replacement on existing drives, but are not recommended for new drive designs.)
| Bushing | F |
| Pulley Construction | Spoked |
| Bushing Bore Range [Max] | 1 in |
| No. of Grooves | 5 |
| Bore Type | Quick Disconnect Bushing |
| Belt Section | C |
| Number of Hubs | 2 |
| O.D. | 20.4 in |
| Overall Length | 5.375 in |
| Datum Dia. | 20 in |
| Face Width | 5.38 in |
| Bushing Bore Range [Min] | 3 15/16 in |
| Hub Location | 1.31 in |
| Pitch Dia. | 20.4 in |
| Material | Cast Iron |
| Weight | 100.0 LB |
| EAN or UPC | 698672032230 |

