- D Belt Section
- 22.6 in Outer Diameter
- Cast Iron Material
- Quick Disconnect Bushing Bore
description
- TB Wood’s Classical (also known as Conventional) V-belts include five cross sections: A, B, C, D, and E. These sections are a continuing development of the original V-belts of the 1930’s. A, B, C, and D belts are available in wrapped or cog construction and all are static conducting, and oil and heat resistant. (Note: E section V-belts are available for replacement on existing drives, but are not recommended for new drive designs.)
| Face Width | 11.81 in |
| Material | Cast Iron |
| Pulley Construction | Webbed |
| No. of Grooves | 8 |
| Datum Dia. | 22 in |
| Number of Hubs | 2 |
| Bushing Bore Range [Min] | 5 1/2 in |
| Bushing Bore Range [Max] | 1 15/16 in |
| Belt Section | D |
| Bushing | M |
| Overall Length | 11.813 in |
| Bore Type | Quick Disconnect Bushing |
| Pitch Dia. | 22.6 in |
| O.D. | 22.6 in |
| Hub Location | 1.94 in |
| Weight | 300.0 LB |
| EAN or UPC | 698672041409 |

