Skip to content Skip to navigation menu
TB Woods4403C

4403C

Cast Iron 44.4 in OD 3 Grooves C Belt Section Classical Sheave
Item #105277795
  • C Belt Section
  • 44.4 in Outer Diameter
  • Cast Iron Material
  • Quick Disconnect Bushing Bore
TB Woods4403C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • C Belt Section
  • 44.4 in Outer Diameter
  • Cast Iron Material
  • Quick Disconnect Bushing Bore

description

  • TB Wood’s Classical (also known as Conventional) V-belts include five cross sections: A, B, C, D, and E. These sections are a continuing development of the original V-belts of the 1930’s. A, B, C, and D belts are available in wrapped or cog construction and all are static conducting, and oil and heat resistant. (Note: E section V-belts are available for replacement on existing drives, but are not recommended for new drive designs.)
Bushing F
Material Cast Iron
Belt Section C
Pitch Dia. 44.4 in
Bushing Bore Range [Min] 3 15/16 in
Bushing Bore Range [Max] 1 in
No. of Grooves 3
Number of Hubs 2
O.D. 44.4 in
Overall Length 3.625 in
Bore Type Quick Disconnect Bushing
Hub Location 0.81 in
Pulley Construction Spoked
Datum Dia. 44 in
Face Width 3.38 in
Weight 249.0 LB
EAN or UPC 698672032810
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison