Skip to content Skip to navigation menu
TB Woods5V2366

5V2366

Cast Iron 23.6 in OD 6 Grooves 5V Belt Section Classical Sheave
Item #100788732
  • 5V Belt Section
  • 23.6 in Outer Diameter
  • Cast Iron Material
  • Quick Disconnect Bushing Bore
TB Woods5V2366
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5V Belt Section
  • 23.6 in Outer Diameter
  • Cast Iron Material
  • Quick Disconnect Bushing Bore

description

  • TB Wood’s Narrow (Ultra-V) sheaves include three cross sections: 3v, 5v and 8v and are constructed of fine grain, high tensile cast iron and have been carefully engineered to assure maximum performance over a long life span. For applications with special requirements, Wood’s sheaves are also available on a made-to-order basis in either cast or ductile iron, in Sure-Grip® or bored-to-suit construction.
Material Cast Iron
Bushing J
Overall Length 4.563 in
No. of Grooves 6
Bore Type Quick Disconnect Bushing
Hub Location 1.31 in
Pulley Construction Spoked
Pitch Dia. 23.6 in
Belt Section 5V
O.D. 23.6 in
Bushing Bore Range [Min] 4 1/2 in
Datum Dia. 23.6 in
Face Width 4.44 in
Bushing Bore Range [Max] 1 7/16 in
Number of Hubs 2
Weight 115.0 LB
EAN or UPC 698672062244
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison