- 8V Belt Section
- 14 in Outer Diameter
- Cast Iron Material
- Quick Disconnect Bushing Bore
description
- TB Wood’s Narrow (Ultra-V) sheaves include three cross sections: 3v, 5v and 8v and are constructed of fine grain, high tensile cast iron and have been carefully engineered to assure maximum performance over a long life span. For applications with special requirements, Wood’s sheaves are also available on a made-to-order basis in either cast or ductile iron, in Sure-Grip® or bored-to-suit construction.
| Pulley Construction | Webbed |
| Pitch Dia. | 14 in |
| Bushing | F |
| No. of Grooves | 6 |
| Bushing Bore Range [Max] | 1 in |
| Datum Dia. | 14 in |
| Material | Cast Iron |
| Number of Hubs | 2 |
| Belt Section | 8V |
| Hub Location | 2.31 in |
| Face Width | 7.13 in |
| Bushing Bore Range [Min] | 3 15/16 in |
| Overall Length | 7.125 in |
| Bore Type | Quick Disconnect Bushing |
| O.D. | 14 in |
| Weight | 93.0 LB |
| EAN or UPC | 698672070324 |

