Skip to content Skip to navigation menu
TB Woods907C

907C

Cast Iron 9.4 in OD 7 Grooves C Belt Section Classical Sheave
Item #101208405
  • C Belt Section
  • 9.4 in Outer Diameter
  • Cast Iron Material
  • Quick Disconnect Bushing Bore
TB Woods907C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • C Belt Section
  • 9.4 in Outer Diameter
  • Cast Iron Material
  • Quick Disconnect Bushing Bore

description

  • TB Wood’s Classical (also known as Conventional) V-belts include five cross sections: A, B, C, D, and E. These sections are a continuing development of the original V-belts of the 1930’s. A, B, C, and D belts are available in wrapped or cog construction and all are static conducting, and oil and heat resistant. (Note: E section V-belts are available for replacement on existing drives, but are not recommended for new drive designs.)
Bushing F
Bore Type Quick Disconnect Bushing
Bushing Bore Range [Min] 3 15/16 in
Datum Dia. 9 in
Pitch Dia. 9.4 in
Face Width 7.38 in
Hub Location 3.31 in
Material Cast Iron
Pulley Construction Plain
No. of Grooves 7
Belt Section C
O.D. 9.4 in
Bushing Bore Range [Max] 1 in
Overall Length 7.375 in
Weight 46.0 LB
EAN or UPC 698672030939
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison