- QD Sheave 3V 5V or 8V
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Hub Projection | 0.04375 in |
| Overall Length | 1.73125 in |
| Type | D1 |
| Bushing Series | SDS |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2 in |
| Belt Size | 5V |
| Length Through Bore | 1.33 in |
| M | 0.40125 in |
| No. of Grooves | 2 |
| Material | Cast Iron |
| Inch/Metric | Inch |
| E (Knuckle Width) | 0.04375 in |
| Bushing Type | QD |
| Belt Match | 1, 2 |
| Outside Dia. | 4.9 in |
| Weight | 3.6 LB |

