The Taper-Lock™ bushing system keeps the sprocket hubs narrow so the length-thru-bore dimension is less than ever before. The left-justified hub design allows shaft mounting close to bearings, keeping the center of load dimension small while preventing issues with high overhung loads. Taper-Lock™ bushings are split through the flange and gradual taper to provide a true clamp fit on the shaft that is the equivalent of a shrink fit.
Keyway
Standard
Torque Capacity
77300 lb-in
Capscrew Length Imperial
1 3/4 in
Bore Type
Finished with Keyway
Material
Steel
Capscrew Designation
5/8-11
Weight
20.2 LB
EAN or UPC
698672082419
We're here for you
with Service Centers across the country - We have your back