- 30 mm
- 15 mm Range
- 10-30 VDC (-15/+10%) Supply Voltage
- 2 wire DC Output
- NO or NC Contact
compliances
- 0
| Absorption @ 24 VDC | N/A |
| Housing Material | Nickel Plated Brass |
| Cable Length | 2 m |
| Size | 30 mm |
| Operation LED | Present |
| Residual Ripple | = 10% |
| Cable Section | 2 x 0.20 mm² |
| Switching Frequency | 1500 Hz |
| Repeatability | = 0.02 mm |
| Contacts | Normally Closed, Normally Open |
| Hysteresis | < 10% |
| Voltage Drop (Sensor On) | < 6.5 V (I = 100 mA) |
| Maximum Output Current | 100 mA |
| Short Circuit Protection | Present (Self-resetting) |
| Shielded | No |
| Output | 2 wire DC |
| Range [Max] | 15 mm |
| Operating Temp. | -20° to 60° C |
| Supply Voltage | 10 to 30 VDC (-15/+10%) |
| Mains Frequency | n/a |
| Weight | 0.5 LB |

