- 8 mm
- 2 mm Range
- 10-30 VDC (-15/+10%) Supply Voltage
- PNP Output
- NO Contact
compliances
- 0
| Operating Temp. | -20° to 60° C |
| Residual Ripple | = 10% |
| Output | PNP |
| Range [Max] | 2 mm |
| Operation LED | Present |
| Cable Section | 3 x 0.14 mm² |
| Switching Frequency | 1500 Hz |
| Short Circuit Protection | Present (Self-resetting) |
| Maximum Output Current | 200 mA |
| Shielded | Yes |
| Repeatability | = 0.01 mm |
| Size | 8 mm |
| Contacts | Normally Open |
| Absorption @ 24 VDC | N/A |
| Hysteresis | < 10% |
| Voltage Drop (Sensor On) | < 1.2 V (I = 100 mA) |
| Supply Voltage | 10 to 30 VDC (-15/+10%) |
| Mains Frequency | n/a |
| Cable Length | 2 m |
| Housing Material | Stainless Steel |
| Weight | 0.5 LB |

