- 18 mm
- 5 mm Range
- 24-240 VAC (-15/+10%) Supply Voltage
- 2 wire DC Output
- NO Contact
compliances
- 0
| Shielded | Yes |
| Contacts | Normally Open |
| Operation LED | Present |
| Absorption @ 24 VDC | N/A |
| Operating Temp. | -20° to 60° C |
| Cable Length | 2 m |
| Switching Frequency | 12 Hz |
| Voltage Drop (Sensor On) | < 6 V (I = 100 mA) |
| Mains Frequency | 50/60 Hz |
| Supply Voltage | 24 to 240 VAC (-15/+10%) |
| Maximum Output Current | 300 mA |
| Range [Max] | 5 mm |
| Size | 18 mm |
| Repeatability | = 0.03 mm |
| Short Circuit Protection | n/a |
| Hysteresis | < 10% |
| Housing Material | Nickel Plated Brass |
| Output | 2 wire DC |
| Residual Ripple | n/a |
| Cable Section | 2 x 0.35 mm² |
| Weight | 0.5 LB |

