- 12 mm
- 4 mm Range
- 12-30 VDC (-15/+10%) Supply Voltage
- NPN or PNP Output
- NO or NC Contact
compliances
- 0
| Residual Ripple | = 10% |
| Size | 12 mm |
| Mains Frequency | n/a |
| Cable Length | 2 m |
| Supply Voltage | 12 to 30 VDC (-15/+10%) |
| Maximum Output Current | 200 mA |
| Contacts | Normally Closed, Normally Open |
| Voltage Drop (Sensor On) | < 1.8 V (I = 100 mA) |
| Switching Frequency | 1500 Hz |
| Operating Temp. | -20° to 60° C |
| Range [Max] | 4 mm |
| Hysteresis | < 10% |
| Housing Material | Nickel Plated Brass |
| Repeatability | = 0.03 mm |
| Absorption @ 24 VDC | < 12 mA |
| Short Circuit Protection | Present (Self-resetting) |
| Shielded | No |
| Output | PNP, NPN |
| Operation LED | Present |
| Cable Section | 4 x 0.35 mm² |
| Weight | 0.5 LB |

