- NOPI TPP Strapping Tape
- 3/4 in Wide
- 60 yd Long
features
- An economic alternative to filament tape, ideal for palletizing and non-critical bundling applications
- General strength TPP tape, in combination with a synthetic rubber adhesive system
| Color | White |
| Thickness | 2.7 mil |
| Type | Strapping |
| Material | Tensilized Polypropylene |
| Elongation | 35 % |
| Adhesion to Steel | 47 oz/in |
| Length | 60 yd |
| Weight | 0.0 LB |

