- General Purpose Electrical Tape
- 3/4 in Wide
- 20 yd Long
features
- PVC electrical insulation tape with a highly conformable backing used for insulating, splicing, and connecting, bare wires, for repair work and general industrial maintenance
| Type | Electrical |
| Adhesion to Steel | 22 oz/in |
| Elongation | 180 % |
| Length | 20 yd |
| Thickness | 6.7 mil |
| Color | Black |
| Material | PVC Film |
| Weight | 0.14 LB |

