- Carton Sealing Tape
- 2 in Wide
- 110 yd Long
features
- Demonstrates excellent impact resistance and performs very well on most carton surfaces
- Performance-grade biaxially-oriented carton sealing tape
| Width | 2 in |
| Length | 110 yd |
| Material | Polypropylene |
| Type | Packaging |
| Adhesion to Steel | 38 oz/in |
| Color | Clear |
| Elongation | 90 % |
| Thickness | 1.9 mil |
| Weight | 0.0 LB |

