- Carton Sealing Tape
- 2 in Wide
- 60 yd Long
features
- General purpose grade biaxially oriented carton sealing tape
- Demonstrates excellent impact resistance and performs very well on most carton surfaces
| Type | Packaging |
| Length | 60 yd |
| Width | 2 in |
| Adhesion to Steel | 30 oz/in |
| Elongation | 90 % |
| Thickness | 1.6 mil |
| Color | Clear |
| Material | Polypropylene |
| Weight | 0.24 LB |

