- High Strength Filament Strapping Tape
- 3/4 in Wide
- 60 yd Long
features
- Ultra-Strong TPP strapping tape with a natural rubber adhesive
| Elongation | 35 % |
| Color | Yellow |
| Adhesion to Steel | 53 oz/in |
| Thickness | 5.8 mil |
| Type | Strapping |
| Length | 60 yd |
| Material | Tensilized Polypropylene |
| Weight | 0.32 LB |

