- Clean Removing TPP Strapping Tape
- 1 in Wide
- 60 yd Long
features
- High performance, high-impact and abrasion resistant TPP backing in combination with a specially cross-linked natural rubber adhesive system that leaves no residue
- Ideal choice for residue free applications
| Color | Ivory |
| Type | Strapping |
| Adhesion to Steel | 61 oz/in |
| Width | 1 in |
| Thickness | 4.6 mil |
| Length | 60 yd |
| Elongation | 35 % |
| Material | Tensilized Polypropylene |
| Weight | 0.0 LB |

