- 8 Week UV Resistent Masking Tape
- 1 in Wide
- 55 yd Long
applications
- Outdoor Masking Applications
features
- An eight week UV resistant masking tape making this the perfect tape for outdoor applications
| Length | 55 yd |
| Type | Masking Tape |
| Color | Red |
| Thickness | 5.9 mil |
| Adhesion to Steel | 31 oz/in |
| Width | 1 in |
| Weight | 0.0 LB |

