Tesa Tape
744-04421-00002-00
SUPERSEDED TO ORSN_744-04316-00016-03, MTRL - 118099741
Item #101588170
- Painter's Grade Masking Tape
- 2 in Wide
- 60 yd Long
applications
- General purpose
features
- Production grade masking tape which has been formulated to ensure clean removal from a variety of substrates
| Length | 60 yd |
| Thickness | 5.8 mil |
| Adhesion to Steel | 34 oz/in |
| Color | Natural |
| Type | Masking Tape |
| Weight | 0.0 LB |
