- Painter's Grade Masking Tape
- 1 in Wide
- 60 yd Long
applications
- General purpose
features
- Production grade masking tape which has been formulated to ensure clean removal from a variety of substrates
| Length | 60 yd |
| Color | Natural |
| Thickness | 5.8 mil |
| Adhesion to Steel | 34 oz/in |
| Type | Masking Tape |
| Weight | 0.0 LB |

