Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Tesa Tape744-04421-00005-00

744-04421-00005-00

Painter's Grade Masking Tapes
Item #101586350
  • Painter's Grade Masking Tape
  • 3/4 in Wide
  • 60 yd Long
Tesa Tape744-04421-00005-00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Painter's Grade Masking Tape
  • 3/4 in Wide
  • 60 yd Long

applications

  • General purpose

features

  • Production grade masking tape which has been formulated to ensure clean removal from a variety of substrates
Type Masking Tape
Length 60 yd
Adhesion to Steel 34 oz/in
Thickness 5.8 mil
Color Natural
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison