- General Purpose Masking Tape
- 2 in Wide
- 60 yd Long
applications
- General purpose
features
- Its solvent rubber adhesive and conformable paper backing combine to form the industry standard general purpose masking tape
| Type | Masking Tape |
| Length | 60 yd |
| Adhesion to Steel | 26 oz/in |
| Thickness | 5.6 mil |
| Color | Natural |
| Weight | 0.6 LB |

