Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Tesa Tape744-50124-00002-00

744-50124-00002-00

General Purpose Masking Tapes
Item #101589174
  • General Purpose Masking Tape
  • 1 1/2 in Wide
  • 60 yd Long
Tesa Tape744-50124-00002-00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • General Purpose Masking Tape
  • 1 1/2 in Wide
  • 60 yd Long

applications

  • General purpose

features

  • Its solvent rubber adhesive and conformable paper backing combine to form the industry standard general purpose masking tape
Type Masking Tape
Adhesion to Steel 26 oz/in
Length 60 yd
Color Natural
Thickness 5.6 mil
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison