- Performance Grade Filament Strapping Tape
- 3/4 in Wide
- 60 yd Long
features
- A performance strength fiberglass reinforced filament tape with an aggressive high tack synthetic rubber resin adhesive
- The fiberglass reinforced backing provides high tear resistance and low elongation
| Adhesion to Steel | 70 oz/in |
| Length | 60 yd |
| Elongation | 4 % |
| Type | Strapping |
| Color | Clear |
| Material | Tensilized Polypropylene |
| Thickness | 4.4 mil |
| Weight | 0.32 LB |

