- Economy Grade Filament Strapping Tape
- 3/4 in Wide
- 60 yd Long
features
- Low tensile, economical fiberglass reinforced filament tape, with an aggressive high shear resistant adhesive system
| Type | Strapping |
| Material | Glass Fiber Reinforced Polypropylene |
| Adhesion to Steel | 60 oz/in |
| Color | Clear |
| Length | 60 yd |
| Width | 3/4 in |
| Thickness | 3.8 mil |
| Elongation | 9 % |
| Weight | 0.0 LB |

