- All Purpose Grade Duct Tape
- 2 in Wide
- 60 yd Long
applications
- Bundling, Draping, Packaging, Protecting, Repairing, Sealing, Securing, Wraping
features
- High shear and high tensile poly-coated cloth tape providing easy hand-tearability and adhesion to a variety of surfaces
| Length | 60 yd |
| Width | 2 in |
| Type | Duct Tape |
| Grade | Economy Grade |
| Adhesion to Steel | 35 oz/in |
| Thickness | 8.5 mil |
| Color | Black |
| Weight | 0.0 LB |

