- Economy Grade Duct Tape
- 2 in Wide
- 60 yd Long
applications
- Draping, Bundling, Packaging, Sealing, Repairing, Protecting, Wraping, Securing
features
- Unique cloth structure with an aggressive rubber adhesive
- Easy hand-tearability and adhesion to a variety of different surfaces
| Width | 2 in |
| Type | Duct Tape |
| Color | Silver |
| Adhesion to Steel | 30 oz/in |
| Length | 60 yd |
| Thickness | 7 mil |
| Grade | Utility Grade |
| Weight | 0.0 LB |

