- Economy Grade Double-Sided Tape
- 1 in Wide
- 55 yd Long
features
- Economy grade double-sided tape with PP reinforcement, designed to reliably handle most standard bonding applications
| Width | 1 in |
| Color | White |
| Applicable Materials | Fabric, Metal, Paper, Plastic, Wood |
| Adhesion to Steel | 89 oz/in |
| Material | Polypropylene Film |
| Length | 55 yd |
| Thickness | 7 mil |
| Weight | 0.0 LB |

