- Contractor Grade Duct Tape
- 2 in Wide
- 60 yd Long
applications
- Bundling, Draping, Packaging, Protecting, Repairing, Sealing, Securing, Wrapping
features
- Heavy-duty poly coated cloth tape with an aggressive adhesive for demanding contractor applications
- Offers good tensile properties while retaining excellent tearability for easy application
| Color | Silver |
| Width | 2 in |
| Thickness | 12 mil |
| Type | Duct Tape |
| Length | 60 yd |
| Adhesion to Steel | 65 oz/in |
| Weight | 0.0 LB |

