- Number of Grooves: 1
- 3V Belt Size
- QD Bushing Required
- 3.65 in OD
| Belt Size | 3V |
| Bushing Series | SH |
| Bushing Type | QD |
| Outside Dia. | 3.65 in |
| No. of Grooves | 1 |
| Weight | 1.3 LB |
| Belt Size | 3V |
| Bushing Series | SH |
| Bushing Type | QD |
| Outside Dia. | 3.65 in |
| No. of Grooves | 1 |
| Weight | 1.3 LB |